Scissors, Fine, Excelta Corp®
Scissors, long blade, 2 star quality, 4" (100 mm), Stainless steel AISI 440, 38 mm (1½"), Straight
75880-908
These high quality scissors are designed for delicate work and close tolerance cutting.
- Cleanroom safe, stainless steel
- Variety of blade lengths
These stainless steel scissors offer fine blades for clean cutting. They are all made of AISI 440 stainless steel. They are offered in a variety of blade lengths.
- Désignation:Scissors, long blade, 2 star quality
- Longueur:4" (100 mm)
- Matière:Stainless steel AISI 440
- Curvature:Straight
- Blade Length:38 mm (1½")
- Cat. No.:75880-908



