Forceps, Gemologist, Slide Lock, Excelta Corp®
Forceps, gemologist, 3 star quality, slide lock, Stainless steel AISI 440, 159.38 mm (6.375"), Stainless finish, 1.19 mm (0.0475"), Straight
Catalog # 75880-466
Marketsource
Supplier: Excelta
Fournisseur #: JLS-3
Jump to:
Product Details & Documents
Ideal for handling gem stones - lock holds the gem securely
- Slide lock allows gem to be held indefinitly
- Various sizes available
- Stainless steel corrosion resistant
These gemologist straight medium point tweezers are ideal for handling medium gems. The handles are serrated for better control. They feature a 'slide-lock' to lock the tweezrers in place while holding the gem.
Spécifications
- Désignation:Forceps, gemologist, 3 star quality, slide lock
- Matière:Stainless steel AISI 440
- Curvature:Straight
- Overall Length:159.38 mm (6.375")
- Finish:Stainless finish
- Tip Width:1.19 mm (0.0475")



