Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Polyethylene Transfer Pipettes

7.0 ml Large Bulb, 160 mm, 21, Graduated to 3 ml, 3.5 ml
Catalog # 470225-042
Supplier:   VWR International
Polyethylene Transfer Pipettes
Catalog # 470225-042
Supplier:  VWR International
Polyethylene Transfer Pipettes
Polyethylene Transfer Pipettes

7.0 ml Large Bulb, 160 mm, 21, Graduated to 3 ml, 3.5 ml

Price
95,90 $
Log in pour la disponibilité
Case of 500
Product Details & Documents

Disposable transfer pipettes for liquid handling.

  • Transparent, non-toxic, and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Can be used with liquid nitrogen
  • Heat sealable for liquid storage

Unbreakable, one-piece pipettes eliminate the need for rubber bulbs, broken glass, and exposure to infected material.

Ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Pipettes can also be heat sealed for airtight sample storage.

Packaging: Available packaging includes nonsterile bulk, sterile individually wrapped, or sterile packs of 20.

Spécifications
  • Désignation:
    7.0 ml Large Bulb
  • Overall Length:
    160 mm
  • Graduation:
    Graduated to 3 ml
  • Bulb Draw:
    3.5 ml
  • Drops per mL:
    21
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.