Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Nest and Stack Totes, Akro-Mils

Nest and Stack Totes, Akro-Mils

75 lbs., Grey, 15.5×23.5×12" (W×L×H)
Catalog # 75855-580
Supplier:   Akro-Mils
Supplier #:  35240GREY
Nest and Stack Totes, Akro-Mils
Catalog # 75855-580
Supplier:  Akro-Mils
Nest and Stack Totes, Akro-Mils
Nest and Stack Totes, Akro-Mils

75 lbs., Grey, 15.5×23.5×12" (W×L×H)

Price
$535.88
Log in for availability
Case of 3
Product Details & Documents

Nest and Stack Totes (NSTs) are the ideal solution for storage, work-in-process, transfer, and shipping applications

  • Ideal for shipping, transfer, and storage applications
  • NSTs stack with or without lids for storage and shipping, and nest when empty
  • Lids protect contents from dust and damage, and include tie holes
  • Made in the USA

Strong, high-density, industrial-grade polymers will not rust, corrode or bend out of shape, even when fully loaded. Heavy-duty construction provides a longer service life resulting in lower replacement costs than alternative products. Nest and Stack Totes stack when full and nest when empty.

NSTs stack with or without optional lids and nest when empty to conserve space.

Accessories information: Optional Accessory include Clip-On Tote Label Holder clip on to Nest and Stack Totes to provide a highly visible label for parts tracking and barcode scanning.

Specifications
  • Capacité:
    75 lbs.
  • Color:
    Grey
  • Dimensions:
    15.5×23.5×12" (W×L×H)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Label Holder for 3.75×5" Labels, Clear
    Label Holder for 3.75×5" Labels, Clear
    75854-468
    Log in for availability
    Pack of 6 - $75.41

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.