Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Nest and Stack Totes, Akro-Mils | Avantor

Nest and Stack Totes, Akro-Mils

65 lbs., Grey, 15.5×19.5×10" (W×L×H)
Catalog # 75855-516
Supplier:   Akro-Mils
Fournisseur #:  35190GREY
Nest and Stack Totes, Akro-Mils
Catalog # 75855-516
Supplier:  Akro-Mils
Nest and Stack Totes, Akro-Mils
Nest and Stack Totes, Akro-Mils

65 lbs., Grey, 15.5×19.5×10" (W×L×H)

Price
$795.89
Log in pour la disponibilité
Case of 6
Product Details & Documents

Nest and Stack Totes (NSTs) are the ideal solution for storage, work-in-process, transfer, and shipping applications

  • Ideal for shipping, transfer, and storage applications
  • NSTs stack with or without lids for storage and shipping, and nest when empty
  • Lids protect contents from dust and damage, and include tie holes
  • Made in the USA

Strong, high-density, industrial-grade polymers will not rust, corrode or bend out of shape, even when fully loaded. Heavy-duty construction provides a longer service life resulting in lower replacement costs than alternative products. Nest and Stack Totes stack when full and nest when empty.

NSTs stack with or without optional lids and nest when empty to conserve space.

Informations sur les accessoires: Optional Accessory include Clip-On Tote Label Holder clip on to Nest and Stack Totes to provide a highly visible label for parts tracking and barcode scanning.

Spécifications
  • Capacité:
    65 lbs.
  • Color:
    Grey
  • Dimensions:
    15.5×19.5×10" (W×L×H)
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Label Holder for 3.75×5" Labels, Clear
    Label Holder for 3.75×5" Labels, Clear
    75854-468
    Log in pour la disponibilité
    Pack of 6 - $75.41

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.