Data-Logging Digital Force Gauges, Remote Sensor, Nidec Shimpo
Product Details & Documents
FG-7000L Series Data logging, Digital Force Gauge with Remote Load Cell. Loaded with functionality to simplify compression and tension testing needs. Menu programming for easy selection and set-up of the instrument to desired requirements with three unique modes of operation.
- Four mode operation: Track, Peak, First Peak and Auto-Peak
- 180° Auto-reversible display, tension/compression icons, and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
- Programmable High and Low Limits allow for instant visual and audible indication of pass or fail testing
- Multi-language and engineering unit’s selection provides flexible user comfort
- 1000 point data collection capability can be viewed on display, sent to optional printer, or uploaded to software package for further analysis
The FG-7000L Series digital force gauges provide additional tension and compression testing flexibility with their external load cell input
The multiple-language FG-7000L’s provide menu programming for easy selection and set-up of the instrument to your desired requirements. Four selectable modes of operation include: Track mode for live readings, Peak mode for displaying the maximum reading, Auto Peak where the peak resets after a programmed period of time and First Peak where only the initial peak is recorded once a decrease is sensed. The display has two selectable operations, numerical view with bar graph or graphical view with bar graph. In graph mode if alarm tolerances are set, the user is presented a quick indication where their process is in relation to their upper and lower limit graph lines and can immediately determine pass/fail status.
These high-tech instruments can easily data log a reading at the push of a button for simple data acquisition, or be set to continuous data storage. Data can be viewed on the screen, sent to the optional printer, or loaded to be analyzed and graphed on the free software program. The 1,000 point memory with definable groups allows for multiple tests to be recorded and easily separated upon loading. In addition, the comparator output can be set up for integration of the instrument into a quality system for repetitive testing such as on a production line.
The FG-7000L’s robust housings are designed to fit perfectly in the operator’s hand for portable testing. The large back-lit, 180° auto-reversible display, compression/tension icons, combined with the dual labeled key pad allows for usage of the gauge in various positions while still being able to easily view and operate. These many features make the FG-7000L the ideal force instrument for various applications such as, incoming quality inspection, finished goods testing, R&D or almost any force testing requirement.
Certifications: CE marked.
Ordering information: Included Accessories are AC Adapter/Charger, USB cable, calibration cert.
Spécifications
- Capacité:50 kN
- Désignation:50 kN Data-Logging Digital Force Gauge, Remote Sensor for Compression
- Cat. No.:75854-152
- Accuracy:± 0.2% F.S. accuracy
- Overload capacity:Overload: S beam: 150% of F.S.; Ring Type 120% of F.S.
- Data storage:1000 data points (max.)
- Outputs:USB, Serial Port RS-232, High and Low Limit NPN
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



