Temperature Controller with Process and Limit Control, Ace Glass
Dual 900 Watt Outlet Temperature Control with Process and Limit Control and Audible Alarms, 1/4 x 12" Inconel Sheathed Probe, Dual 72" SMP leads, T
Catalog # 75846-494
Supplier: Ace Glass
Fournisseur #: 12336-35
Temperature Controller with Process and Limit Control, Ace Glass
Catalog # 75846-494
Supplier: Ace Glass
Jump to:
Product Details & Documents
Temperature controller combines a Process control and a Limit control in one box.
- LED is user-selectable for Fahrenheit or Centigrade
Controller has two 900 watt outlets, independent Process and Limit sensors, and audible alarms. The Limit control will turn off the power when a user-selectable value is reached. Controller requires a manual reset if tripped.
: cULus rated.
: Includes integral rack mounting bracket. One-year limited manufacturer’s warranty.
Spécifications
- Désignation:Dual 900 Watt Outlet Temperature Control with Process and Limit Control and Audible Alarms
- Lead Type:Dual 72" SMP leads
- Includes:1/4 x 12" Inconel Sheathed Probe
- Probe Type:T
- Cat. No.:75846-494
- Accuracy:0.1% of span, ±1.0 °C, with setpoint ramping feature
- Electrical:120VAC, 15A, 60Hz input



