Temperature Controller with Process and Limit Control, Ace Glass
Dual 900 Watt Outlet Temperature Control with Process and Limit Control and Audible Alarms, —, —, T
75846-492
: 12336-30
Temperature controller combines a Process control and a Limit control in one box.
- LED is user-selectable for Fahrenheit or Centigrade
Controller has two 900 watt outlets, independent Process and Limit sensors, and audible alarms. The Limit control will turn off the power when a user-selectable value is reached. Controller requires a manual reset if tripped.
: cULus rated.
: Includes integral rack mounting bracket. One-year limited manufacturer’s warranty.
- Désignation:Dual 900 Watt Outlet Temperature Control with Process and Limit Control and Audible Alarms
- Lead Type:—
- Includes:—
- Probe Type:T
- Cat. No.:75846-492
- Accuracy:0.1% of span, ±1.0 °C, with setpoint ramping feature
- Electrical:120VAC, 15A, 60Hz input
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



