CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®
Product Details & Documents
CONTEXT™ Cleanroom Documentation offers a wide range of stationery products that reduce the risk of particle and fiber release. Designed for use in controlled environments, CONTEXT™ uses Munising® Bond material made from synthetic polymer-saturated cellulose to provide optimal smoothness and naturally enhanced writeability. Free of inorganic fillers and latex, it poses no risk to operators.
- Synthetic polymer-saturated cellulose reduces the number of particles released during use
- No inorganic fillers or natural latex, preventing latex reactions
- Heat resistant and suitable for use in laser printers and photocopy machines
- Fully autoclavable for use in sterile environments
- Variety of colors, sizes, and options are suitable for any controlled environment, including areas where color differentiation is needed
- Double-bagged to ensure product integrity and uncompromised entry into a sterile suite
For critical applications, CONTEXT™ Cleanroom Documentation Paper and Notebooks may be autoclaved prior to use. Sheets are high in brightness and opacity. Available in a variety of colors and sizes, including notebooks. CONTEXT™ notebooks are available in two sizes. They are spiral bound and protected with durable plastic covers. Pages are college ruled. Each notebook has 50 sheets.
Documents
Spécifications
- Color:White
- Désignation:CONTEXT™ paper
- Dimensions:A4 (210×297 mm)
- Packaging:250 sheets/pack, 10 packs/case
- Weight:18 lbs. (67 g/m²)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



