Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®

CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®

CONTEXT™ paper, Blue, A4 (210×297 mm), 22 lbs. (83 g/m²), 250 sheets/pack, 10 packs/case
Catalog # 75846-280
Supplier:   Contec
Supplier #:  CNTXA4B
CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®
Catalog # 75846-280
Supplier:  Contec
CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®
CONTEXT™ Cleanroom Documentation Paper and Notebooks, Contec®

CONTEXT™ paper, Blue, A4 (210×297 mm), 22 lbs. (83 g/m²), 250 sheets/pack, 10 packs/case

Price
$393.88
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 2,500
Product Details & Documents

CONTEXT™ Cleanroom Documentation offers a wide range of stationery products that reduce the risk of particle and fiber release. Designed for use in controlled environments, CONTEXT™ uses Munising® Bond material made from synthetic polymer-saturated cellulose to provide optimal smoothness and naturally enhanced writeability. Free of inorganic fillers and latex, it poses no risk to operators.

  • Synthetic polymer-saturated cellulose reduces the number of particles released during use
  • No inorganic fillers or natural latex, preventing latex reactions
  • Heat resistant and suitable for use in laser printers and photocopy machines
  • Fully autoclavable for use in sterile environments
  • Variety of colors, sizes, and options are suitable for any controlled environment, including areas where color differentiation is needed
  • Double-bagged to ensure product integrity and uncompromised entry into a sterile suite

For critical applications, CONTEXT™ Cleanroom Documentation Paper and Notebooks may be autoclaved prior to use. Sheets are high in brightness and opacity. Available in a variety of colors and sizes, including notebooks. CONTEXT™ notebooks are available in two sizes. They are spiral bound and protected with durable plastic covers. Pages are college ruled. Each notebook has 50 sheets.

Spécifications
  • Color:
    Blue
  • Désignation:
    CONTEXT™ paper
  • Dimensions:
    A4 (210×297 mm)
  • Packaging:
    250 sheets/pack, 10 packs/case
  • Weight:
    22 lbs. (83 g/m²)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.