Temperature Controller with Process and Limit Control, Ace Glass
Dual 900 Watt Outlet Temperature Control with Process and Limit Control and Audible Alarms, —, —, J
Catalog # 75846-476
Supplier: Ace Glass
Fournisseur #: 12336-10
Temperature Controller with Process and Limit Control, Ace Glass
Catalog # 75846-476
Supplier: Ace Glass
Jump to:
Product Details & Documents
Temperature controller combines a Process control and a Limit control in one box.
- LED is user-selectable for Fahrenheit or Centigrade
Controller has two 900 watt outlets, independent Process and Limit sensors, and audible alarms. The Limit control will turn off the power when a user-selectable value is reached. Controller requires a manual reset if tripped.
Certifications: cULus rated.
Ordering information: Includes integral rack mounting bracket. One-year limited manufacturer’s warranty.
Spécifications
- Désignation:Dual 900 Watt Outlet Temperature Control with Process and Limit Control and Audible Alarms
- Lead Type:—
- Includes:—
- Probe Type:J
- Cat. No.:75846-476
- Accuracy:0.1% of span, ±1.0 °C, with setpoint ramping feature
- Electrical:120VAC, 15A, 60Hz input
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



