Drying Chambers, Labconco®
Product Details & Documents
Designed for use with FreeZone® Freeze Dryers. Provide strength, durability and corrosion resistance.
- Chambers are available in regular, heated, and clear models
The 12- and 16-port drying chambers are made of Type 304 stainless steel with a clear acrylic top.
Supplied with neoprene valves which accommodate both 1.3 cm (1/2") and 1.9 cm (3/4") adapters. Lids have a neoprene gasket around the edge to assure a leakproof vacuum seal. Models with PTFE-coated interior provide corrosion resistance. The 12.0" diameter clear acrylic chambers (75841-010 and 75841-008) fit all FreeZone® Freeze Dryers and provide visibility into chamber during bulk freeze drying. Accommodate Product Shelves (5 shelves in Tall, 3 in Short). Includes clear acrylic lid with gasket, vacuum release valve and pass-through for cords. Chambers will fit 10.12" or 14.0" diameter condensers. 8" diameter opening to collector on bottom of chamber.
Clear drying chambers (72460-056 and 82010-524) include a clear acrylic lid, gaskets, and electrical pass-through for cords. Provide visibility into chamber during bulk drying. For use with or without product heaters.
Clear Drying Chambers (75841-014 and 75841-012) feature eight valves on top of the chamber, providing a convenient means to attach samples in flasks to a freeze dryer while allowing visibility into the chamber during freeze drying. 12.0" diameter clear acrylic chamber fits all FreeZone® Freeze Dryers and provides visibility into chamber during bulk freeze drying.
Spécifications
- Ø:8.0"
- Désignation:12-Port Chamber, PTFE-Coated
- Hauteur:9.75"
- Cat. No.:75841-034
- Environmentally Preferable:Sustainable Packaging|Sustainable Materials



