Avantor® Prevail Amide, HPLC Columns
Analytique, Amide, 5 µm, 4.60 mm, 250 mm, Silica
Catalog # 75797-740
Supplier: Avantor
Fournisseur #: 88665
Jump to:
Product Details & Documents
Avantor® Hichrom Prevail™ HPLC columns exhibit long column lifetime in both highly aqueous and highly organic mobile phases.
- Stable from highly organic to highly aqueous
- Specialty phases for specific applications
- Excellent sensitivity with microbore and ELSD applications
Polar embedded phase.
All phases, apart from Avantor® Hichrom Prevail™ Carbohydrate ES are silica-based. The stability of these phases is such that a single column can be switched between highly aqueous for analysis of highly polar analytes and highly organic for strong retention of hydrophobic analytes.
Spécifications
- Type de colonne:Analytique
- Ø int.:4.60 mm
- Granulométrie:5 µm
- Longueur:250 mm
- Packing Material:Silica
- Phase:Amide
- Cat. No.:75797-740
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



