VWR® Micro Cover Glasses, Rectangular
Micro cover glasses, rectangular, 30×22 mm
Supplier: VWR International
Jump to:
Product Details & Documents
These micro cover glasses are made from the best quality glass, and each set of numbered slides is uniform in size and thickness.
- Quality glass construction
- Uniform sizes
- Two-slide thickness options available
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.
Packaging: Slides are packed 1 oz. per box.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Désignation:Micro cover glasses, rectangular
- L×l:30×22 mm