VWR® Rectangular Carboy, Wide Mouth
Carboy, Wide Mouth, Rectangular, Autoclavable, 20 L, PP, 100 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Use for storing and dispensing solutions and media. Ideal for sterile water storage.
- Non sterile
- Polypropylene and HDPE formats available
- Clear graduation marks
- Excellent chemical resistance
- Wide mouth
- Heavy duty stainless steel handle for easy carrying and pouring
Carboys are well suited for use in temperatures ranging from -100 to 100 °C (-148 to 212 °F). Carboys are leak proof under standard test conditions.
Polypropylene carboys can be autoclaved before refilling to stop recurring bacterial growth. HDPE carboys are not autoclavable.
: Resin meets US FDA 21 CFR, USP Class VI.
Spécifications
- Capacité:20 L
- Désignation:Carboy, Wide Mouth, Rectangular, Autoclavable
- Matière:PP
- Neck I.D.:100 mm



