Biox Cardboard Freezer Boxes
81, 7.6 cm (3")
75780-330
Supplier #: BX90-2381
Premium cardboard freezer boxes with a water-resistant coating.
- Chemically resistant to alcohols and mild organic solvents
- Temperature range: –196 to 121°C (–320 to 250 °F)
- Accommodates 0.5 ml, 1.5 ml, or 2.0 ml microtubes
- Suitable for liquid nitrogen storage
Boxes feature a water-resistant coating for improved durability.
- Nb de places:81
- Hauteur:7.6 cm (3")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



