Biox Cardboard Freezer Boxes
100, 5 cm (2")
75780-314
: BX90-2200
Premium cardboard freezer boxes with a water-resistant coating.
- Chemically resistant to alcohols and mild organic solvents
- Temperature range: –196 to 121°C (–320 to 250 °F)
- Accommodates 0.5 ml, 1.5 ml, or 2.0 ml microtubes
- Suitable for liquid nitrogen storage
Boxes feature a water-resistant coating for improved durability.
- Nb de places:100
- Hauteur:5 cm (2")



