Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Rod and Base Assembly | Avantor

Rod and Base Assembly

4×6", 19.5"
Catalog # 470220-780
Supplier:   VWR International
Rod and Base Assembly
Catalog # 470220-780
Supplier:  VWR International
Rod and Base Assembly
Rod and Base Assembly

4×6", 19.5"

Price
$36.80
Log in pour la disponibilité
Each
Product Details & Documents

This assembly is handy for multiple lab applications.

  • Heavy-duty cast iron construction
  • Rod thread length: 10 mm
  • Rod thread width: 1.5 mm
  • Blue epoxy powder coating

The base is constructed of heavy-duty cast iron with blue epoxy powder coating.

Spécifications
  • Rod Length:
    19.5"
  • Base Dimensions:
    4×6"