Compressor Cooled Incubators, ICP, Memmert
115 V, 15.9 cu. ft.
10861-424
Minority or Woman-Owned Business Enterprise
: Memmert
: ICP450115V
Compressor Cooled Incubators, ICP, Memmert
10861-424
: Memmert
Minority or Woman-Owned Business Enterprise
Compressor-Cooled Incubator ICP* with Twin DISPLAY
COMPRESSOR-COOLED INCUBATOR ICP Ideal at temperatures around zero and below! If rapid and precise alternation between heating up and cooling down times in ramp operation is required, cooled incubators with compressor cooling prove to be in peak form - yet still work extraordinarily quiet. Due to the finely adjusted control technology, temperatures exactly reach the set point values without energy-intensive bursts of power.
AtmoCONTROL Software.
: CE Marked.
- Volume:15.9 cu. ft.
- Electrical:115 V
- Cat. No.:10861-424
- Temperature range:–5…60 °C



