WISP 96 Style, Shell Vials, Restek
WISP 96 Style Shell Vial, 1.00 ml, 8×40 mm, Glass, Clear, Non
Catalog # 10854-352
Supplier: Restek
Fournisseur #: 24662
Jump to:
Product Details & Documents
WISP 96 shell vials are fabricated in either glass or polypropylene and feature an 8 mm orifice.
- 8 mm orifice
- Glass or polypropylene construction
- Clear or amber color
Vials have a volume of 1 ml or 700 µl depending on model.
Ordering information: 8 mm Starburst Plugs sold separately.
Spécifications
- Avec bouchon:Non
- Capacité:1.00 ml
- Color:Clear
- Désignation:WISP 96 Style Shell Vial
- Matière:Glass
- Diameter ×H:8×40 mm



