Inserts for 4.0 ml WISP 48 Screw-Thread Step Vials, Restek
Insert for WISP 48 vials, 0.50 ml, Flat bottom, Glass, Non
10854-094
: Restek
: 21787
A variety of inserts compatible with screw-thread and crimp-top vials are available in a flat-bottomed format.
- Screw-thread and crimp-top vial compatibility
- Can also be used with snap seal vials
- Polypropylene construction
Inserts for screw-thread, crimp-top, and snap seal vials are made of rugged polypropylene and feature a flat-bottomed design.
: Polypropylene inserts available on request (1000-packs only). Also fit 4.0 ml Snap Seal vials.
- Avec bouchon:Non
- Capacité:0.50 ml
- Désignation:Insert for WISP 48 vials
- Matière:Glass
- Bottom Style:Flat bottom



