WISP 48 Screw-Thread Step Vials, Restek
WISP 48 Step Vial with White Graduated Marking Spot, 4.00 ml, 15×45 mm, Clear, Non
Catalog # 10853-882
Supplier: Restek
Fournisseur #: 24655
Jump to:
Product Details & Documents
WISP 48 screw-thread step vials feature a screw-thread design and an extra-wide orifice size of 13 mm.
- Feature white graduated markings
- Clear or amber color
- Screw-thread format
Vials have a 4 ml capacity.
Spécifications
- Avec bouchon:Non
- Capacité:4.00 ml
- Color:Clear
- Désignation:WISP 48 Step Vial with White Graduated Marking Spot
- Diameter ×H:15×45 mm



