Valco® Adapter Ferrules, ¹/₁₆", Restek
Adaptor Ferrule, Valcon Polyimide, 1/16", 0.80≤0.90 mm
Catalog # 10852-930
Supplier: Restek
Fournisseur #: 20145
Jump to:
Product Details & Documents
Fused silica adapter ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C.
- Fabricated from Valcon polyimide
- Stable up to 350°C
The determining factor for selecting adapter ferrule size is the fused silica tubing OD.
Spécifications
- Désignation:Adaptor Ferrule
- Matière:Valcon Polyimide
- Taille:1/16"
- Fits Tubing O.D.:0.80≤0.90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



