Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Rtx®-5MS GC Columns, Restek

Rtx®-5MS GC Columns, Restek

Rtx-5MS with 10 m guard column, Capillaire, 0.25 µm, 0.32 mm, 30 m
Catalog # 10849-130
Supplier:   Restek
Supplier #:  12624-128
Rtx®-5MS GC Columns, Restek
Catalog # 10849-130
Supplier:  Restek
Rtx®-5MS GC Columns, Restek
Rtx®-5MS GC Columns, Restek

Rtx-5MS with 10 m guard column, Capillaire, 0.25 µm, 0.32 mm, 30 m

Price
$1,735.20
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Low-bleed columns developed for mass spectrometers and the analysis of semi-volatile pollutants.

  • Low bleed
  • High degree of inertness
  • Internal dimensions and film thickness vary between models

The synthesis and bonding procedures for the Rtx®-5MS were modified from standard 5% phenyl polymers to address specific bleed concerns by mass spectroscopists with attention being paid to reduce bleed fragments and baseline rise

Note: The DB-5MS is a silarylene-based polymer equivalent to the Rxi-5Sil MS.

Each column is shipped with the actual test chromatograph that demonstrates the high degree of inertness for stringent environmental compounds and shows minimal baseline rise at the upper operating temperature. Also included is a test chromatogram showing the polymer bleed profile by a sensitive MS detector. Phase composition: crossbonded 5% diphenyl, 95% dimethylpolysiloxane. Temperature range: –60 to 330/350 °C (–76 to 626/662 °F).

Spécifications
  • Type de colonne:
    Capillaire
  • Épaisseur du film:
    0.25 µm
  • Ø int.:
    0.32 mm
  • Désignation:
    Rtx-5MS with 10 m guard column
  • Longueur:
    30 m
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.