WHEATON® Testing Jars, DWK Life Sciences
60 ml (2 oz.), 45×95 mm, Clear, PTFE faced foamed PE
Catalog # 10847-548
Supplier: DWK Life Sciences (KIMBLE)
Fournisseur #: W216651
Jump to:
Product Details & Documents
Premium test jars with attached white polypropylene caps.
- Made from USP Type III clear soda-lime glass
- Wide mouth design is ideal for use with solids
- Pre-attached white polypropylene caps with choice of liner
Walls allow for complete removal of contents. Ideal for soil sampling and environmental applications.
Spécifications
- Capacité:60 ml (2 oz.)
- Color:Clear
- Diameter ×H:45×95 mm
- Liner Material:PTFE faced foamed PE
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



