WHEATON® Testing Jars, DWK Life Sciences
60 ml (2 oz.), 45×95 mm, Clear, Poly-vinyl
Supplier: DWK Life Sciences (KIMBLE)
Fournisseur #: W216650
Jump to:
Product Details & Documents
Premium test jars with attached white polypropylene caps.
- Made from USP Type III clear soda-lime glass
- Wide mouth design is ideal for use with solids
- Pre-attached white polypropylene caps with choice of liner
Walls allow for complete removal of contents. Ideal for soil sampling and environmental applications.
Spécifications
- Capacité:60 ml (2 oz.)
- Color:Clear
- Diameter ×H:45×95 mm
- Liner Material:Poly-vinyl
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



