PLA Filament
PLA filament, 1 kg net weight, 1.75 mm Ø, Black
Catalog # 470219-998
Supplier: PICOSOLUTIONS GROUP INC SE
Fournisseur #: PS-5000
Jump to:
Product Details & Documents
This PLA filament is perfect for most 3D printers.
- Perfect for applications in schools
- Made in the USA
PLA (Poly Lactic Acid) is a popular and reliable type of thermoplastic used in 3D printing. Its relatively low melting temperature, low thermal shrinkage, and low odor makes it perfect for applications in schools.
Diameter: 1.75 mm
Spool size: 1 kg
Print temperature: 210 to 220 °C
Bed temperature: 50 to 70 °C
Spécifications
- Color:Black
- Désignation:PLA filament, 1 kg net weight, 1.75 mm Ø
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



