Cabinet Accessories, Justrite®
Chemcor Shelf for 31G Cabinet, 31-gal. cabinets, 44⅜", 18", 65", 16 lbs.
Catalog # 10836-886
Supplier: Justrite
Fournisseur #: 29948
Jump to:
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Spécifications
- Profondeur:18"
- Largeur:44⅜"
- Désignation:Chemcor Shelf for 31G Cabinet
- Hauteur:65"
- Shipping Weight:16 lbs.
- For Use With:31-gal. cabinets
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



