Cabinet Accessories, Justrite®
Top Poly Tray for 30/40/45G Cabinet, 30/40/45-gal. cabinet, 43.5", 18.5", 71", 6 lbs.
Catalog # 10836-874
Jump to:
Discontinued
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Spécifications
- Profondeur:18.5"
- Largeur:43.5"
- Désignation:Top Poly Tray for 30/40/45G Cabinet
- Hauteur:71"
- Shipping Weight:6 lbs.
- For Use With:30/40/45-gal. cabinet
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



