Cabinet Accessories, Justrite®
Shelf And Tray for 17/30/45G Cabinet, 17/30/45-gal. cabinet, 39⅜", 14", 46", 11 lbs.
Catalog # 10836-772
Jump to:
Discontinued
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Spécifications
- Profondeur:14"
- Largeur:39⅜"
- Désignation:Shelf And Tray for 17/30/45G Cabinet
- Hauteur:46"
- Shipping Weight:11 lbs.
- For Use With:17/30/45-gal. cabinet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



