Cabinet Accessories, Justrite®
Shelf with Tray for 4G Countertop, 4-gal. Countertop cabinet, 13⅜", 13", 65", 5 lbs.
Catalog # 10836-764
Jump to:
Discontinued
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Spécifications
- Profondeur:13"
- Largeur:13⅜"
- Désignation:Shelf with Tray for 4G Countertop
- Hauteur:65"
- Shipping Weight:5 lbs.
- For Use With:4-gal. Countertop cabinet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



