5049 Series ESD Jacket/Lab Coat, Transforming Technologies
Knit, waist length, Light blue, 4XL, Regular
Catalog # 10829-156
Supplier: Transforming Technologies
Fournisseur #: JWC5408LB
5049 Series ESD Jacket/Lab Coat, Transforming Technologies
Catalog # 10829-156
Supplier: Transforming Technologies
Jump to:
Product Details & Documents
The 5049 series ESD jackets are made with more cotton than common polyester ESD jackets which makes the jackets more comfortable, breathable and softer. 5049 Fabric is made with 66% Polyester, 32% Cotton and 2% Carbon.
- Garment maintains consistent continuity readings for up to 100 wash cycles
- Breathable cotton poly fabric blend allows for more airflow, and is an excellent choice for very warm climates
- Reliable panel-to-panel continuity which eliminates the danger of isolated conductors
- Available in different lengths
- Available with different cuff options (knitted cuff or hemmed sleeve with three snaps that adjusts for a proper fit)
Perfect for all working environments such as Electronics Manufacturing & Repair, Laboratory, Automotive, Aerospace and General Industrial Applications.
Full length option: A lab coat that goes to knee length - covers more clothing than traditional jackets.
Certifications: Heavyweight Cotton ESD Jacket are all tested and proven to pass ANSI ESD S20.20.
Spécifications
- Taille de confection:4XL
- Coupe du tenue:Regular
- Type:Knit, waist length
- Color:Light blue
- Cat. No.:10829-156
- Sleeve or leg length:Long
- Risk area:ESD
- Model:5049
- Garment application:Laboratory
- Gender:For Men
- Closure type:Buttons
- Fabric:66% polyester/32% cotton, and 2% carbo



