ESD Two-Layer Rubber Table Matting, Transforming Technologies
Green, 0.080", 91.4 x 183 cm (36 x 72")
Catalog # 10828-322
Supplier: Transforming Technologies
: MT3672GN
ESD Two-Layer Rubber Table Matting, Transforming Technologies
Catalog # 10828-322
Supplier: Transforming Technologies
Jump to:
Product Details & Documents
Anti-static workstation mats are made of a durable two-ply rubber that offers excellent resistance to hot solders, soldering irons, and most solvents. A conductive layer backs the static dissipative top layer, creating outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green, or Gray with the following features:
Dissipative work surface: 10E6 – 10E8 ohms Rtt
Thickness: 0.060" or 0.080"
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Spécifications
- Color:Green
- Taille:91.4 x 183 cm (36 x 72")
- Épaisseur:0.080"



