ESD Two-Layer Rubber Table Matting, Transforming Technologies
Royal Blue, 0.080", 91.4 cm x 15.2 m (36" x 50')
Catalog # 10828-054
Supplier: Transforming Technologies
Supplier #: MT4536RB
ESD Two-Layer Rubber Table Matting, Transforming Technologies
Catalog # 10828-054
Supplier: Transforming Technologies
Jump to:
Product Details & Documents
Anti-static workstation mats are made of a durable two-ply rubber that offers excellent resistance to hot solders, soldering irons, and most solvents. A conductive layer backs the static dissipative top layer, creating outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green, or Gray with the following features:
Dissipative work surface: 10E6 – 10E8 ohms Rtt
Thickness: 0.060" or 0.080"
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Spécifications
- Color:Royal Blue
- Taille:91.4 cm x 15.2 m (36" x 50')
- Épaisseur:0.080"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



