ESD Two-Layer Rubber Table Matting, Transforming Technologies
Blue, 0.060", 61 cm x 15.2 m (24" x 50')
Catalog # 10827-994
Supplier: Transforming Technologies
Fournisseur #: MT2524B
ESD Two-Layer Rubber Table Matting, Transforming Technologies
Catalog # 10827-994
Supplier: Transforming Technologies
Jump to:
Product Details & Documents
Anti-static workstation mats are made of a durable two-ply rubber that offers excellent resistance to hot solders, soldering irons, and most solvents. A conductive layer backs the static dissipative top layer, creating outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green, or Gray with the following features:
Dissipative work surface: 10E6 – 10E8 ohms Rtt
Thickness: 0.060" or 0.080"
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Spécifications
- Color:Blue
- Taille:61 cm x 15.2 m (24" x 50')
- Épaisseur:0.060"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



