ESD Two-Layer Rubber Table Matting, Transforming Technologies
Gray, 0.080", 76.2 cm x 15.2 m (30" x 50')
10827-992
: MT4530GY
Anti-static workstation mats are made of a durable two-ply rubber that offers excellent resistance to hot solders, soldering irons, and most solvents. A conductive layer backs the static dissipative top layer, creating outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green, or Gray with the following features:
Dissipative work surface: 10E6 – 10E8 ohms Rtt
Thickness: 0.060" or 0.080"
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
- Color:Gray
- Taille:76.2 cm x 15.2 m (30" x 50')
- Épaisseur:0.080"



