Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
HC103 Moisture Analyzer | Avantor

HC103 Moisture Analyzer

HC103 Halogen Moisture Analyzer, 1 mg; 0.01% MC, 0.1% (2g sample); 0.015% (10g sample), 101 g
Catalog # 10820-448
CSA Certified
UL Listed
Fournisseur #:  30216103
HC103 Moisture Analyzer
Catalog # 10820-448
Supplier:  
CSA Certified
UL Listed
HC103 Moisture Analyzer
HC103 Moisture Analyzer

HC103 Halogen Moisture Analyzer, 1 mg; 0.01% MC, 0.1% (2g sample); 0.015% (10g sample), 101 g

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
VWR MOISTURE BAL 50G X 1MG HALOGEN Catalog #78597-858

Le produit 78597-858 est un remplacement de 10820-448 et a le même emballage et les mêmes spécifications, mais peut être d'une quantité différente.

HC103 HALOGEN MOISTURE ANALYZER 115V Catalog #CA10820-448

Le produit CA10820-448 est un remplacement de 10820-448 et a le même emballage et les mêmes spécifications, mais peut être d'une quantité différente.

Product Details & Documents

The HC103 halogen moisture analyzer combines fast halogen heating with proven weighing technology to create a compact and durable instrument ideal for laboratory and production environments. Halogen heating element.

The HC103 is easy to use with a large 7" color touchscreen display and graphical user interface

Users can access drying methods directly from the home screen with just 'One Click'. As the measurement is running, a real-time drying curve is displayed on the screen to provide an overview of the progress. With storage for up to 20 methods and the ability to easily transfer and upload methods via the USB port the HC103 increases productivity in the workplace.

With the HC103 reports can be printed out or generated as PDF or CSV files and transferred via the RS232 or USB port to fulfil documentation and traceability requirements.

The metal housing and flat stainless steel surfaces mean the HC103 is not only strong but is easy to clean. Even in the toughest of working environments the HC103 will deliver reliable results for many years to come.

Certifications: UL listed and CSA certified.

Services: Proper installation and initial calibration are the key to ensuring the moisture analyzer performs properly from day one. METTLER TOLEDO® authorized service technicians perform installation qualifications and operational qualifications (IQ/OQ). To learn more about these services please search "METTLER TOLEDO® Installation and Qualification Services" in the website search field.

Spécifications
  • Désignation:
    HC103 Halogen Moisture Analyzer
  • Repeatabilty:
    0.1% (2g sample); 0.015% (10g sample)
  • Readability:
    1 mg; 0.01% MC
  • Weighing Capacity:
    101 g
  • Cat. No.:
    10820-448
  • Operating temperature range:
    40 to 230°C
  • Drying programs:
    Standard, Rapid
  • Sample size:
    min. 0.5 g (weight)
  • Method storage:
    20
  • Results:
    % MC, % DC, %ATRO MC, %ATRO DC, g
  • Switch-off criteria:
    Timed, Automatic
  • W×D×H:
    192×385×169 mm
  • Communication interface:
    USB Host (2), USB Device, RS232C
  • Weight:
    5.1 kg (ready to measure)
  • Temperature adjustability:
    1°C
  • Display:
    7" Color Touchscreen
Services

Informations sur le produit

  • Catalog #
    Description
    Availability
    Price
  • 75853-948
    Extended Care, Compact Titrators (Extended Warranty)
    Log in pour la disponibilité
    Each - 4 765,91 $

Accessories

Informations sur le produit

  • Catalog #
    Height
    Availability
    Price
  • Reusable steel pan
    Reusable steel pan
    CA11278-148
    15 mm
    Log in pour la disponibilité
    Pack of 1 - $163.00

Informations sur le produit

  • Catalog #
    Height
    Availability
    Price
  • Reusable steel pan
    Reusable steel pan
    11278-060
    6 mm
    Log in pour la disponibilité
    Each - $318.00

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.