ESD Modular Trays, Quantum Storage Systems
ESD Trays; Conductive, 18 × 26 × 1 1/8"
Catalog # 10804-486
Supplier: QUANTUM STORAGE SYSTEMS
Supplier #: 1826ESD
Jump to:
Product Details & Documents
These trays are ESD and comply with ANSI/ESD standards for the use in PC board assembly and handling.
- Withstand temperatures of −40 °F to +350 °F
- Trays are resistant to abrasion and chemicals
- Trays are permanently conductive, properties are unaffected by washing in steam or water
All trays are manufactured of fiberglass reinforced thermoset material, allowing up to 200 lb. weight capacity when evenly distributed.
Specifications
- Désignation:ESD Trays; Conductive
- L×W×H:18 × 26 × 1 1/8"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



