Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Carts, Element Series, TRIPPNT | Avantor

Carts, Element Series, TRIPPNT

Element 04, Extra Tall Tower Cart, White, 24", 47", 18", 6, 77 lbs.
Catalog # 10020-954
Carts, Element Series, TRIPPNT
Catalog # 10020-954
Supplier:  
Carts, Element Series, TRIPPNT
Carts, Element Series, TRIPPNT

Element 04, Extra Tall Tower Cart, White, 24", 47", 18", 6, 77 lbs.

Discontinued
Product Details & Documents

TrippNT's Element Cart Series is constructed of 2 skins of corrosion resistant aluminum with a high density polyethylene core

  • Fully customizable corrosion resistant carts using built in tracks
  • Superior maneuverability
  • Constructed with polyethylene and aluminum materials
  • Rugged, flexible, movable, workspace and storage
  • Delivered fully assembled, no tools required
  • Made in the USA
  • 100% Total Replacement Lifetime Guarantee

Order a base model and then add whatever accessories fit your work situation. All TrippNT Carts have a 100% Total Replacement Lifetime Guarantee. White color. Polyethylene and Aluminum material.

Each cart is fully customizable using built in tracks and has superior maneuverability and 4-inch nylon rubber non-marking casters.

Informations sur les accessoires: Accessories can be added to any cart in the series. Add IV poles, sharps containers, trash cans, gas tanks and cardiac boards. Rugged, flexible, movable, workspace and storage. Delivered fully assembled, no tools required. Accessories can also be ordered separately to add to previously purchased carts. Made in the USA. 100% total replacement lifetime guarantee.

Spécifications
  • Profondeur:
    18"
  • Largeur:
    24"
  • Color:
    White
  • Désignation:
    Element 04, Extra Tall Tower Cart
  • Hauteur:
    47"
  • No. of Drawers:
    6
  • Weight:
    77 lbs.
Accessories

Informations sur le produit

  • Catalog #
    For Use With
    Availability
    Price
  • Cardiac Board and Mount
    Cardiac Board and Mount
    10020-700
    Elements: 02,02C,09
    Log in pour la disponibilité
    Each - $372.80

Informations sur le produit

  • Catalog #
    For Use With
    Availability
    Price
  • Electronic Lock
    Electronic Lock
    10020-706
    Elements: 01,02,02C,03,04,05,06,07,09
    Log in pour la disponibilité
    Each - $544.78