Low-Halide Polyester Labels, B30, Brady
Low-halide polyester labels, B-569, Polyester, Grey, 2.25", 30.48 m (100 ft.)
10018-452
: 117950
Hi-Performance Polyester Labels (B-569) have a low halide content and are designed for marking stainless steel pipes, particularly in harsh environments.
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester label can be thermal transfer printed
- Withstands mild chemicals, oil, and water
- Service temperature of –40 to 100 °C (–40 to 212 °F)
- For use with BBP®30; BBP®31; BBP®33; BBP®35; BBP®37 printers
Applies best to very smooth surfaces and ideal for mounting to rigid panels. Continuous roll is not cut to length. It is cut by the printer.
- Color:Grey
- Désignation:Low-halide polyester labels, B-569
- Matière:Polyester
- Roll Length:30.48 m (100 ft.)
- Width:2.25"



