Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Ward's® Precision Balances | Avantor

Ward's® Precision Balances

220 g, ±0.002 g, Ø 120 mm, 0.001 g, 0.001 g
Catalog # 470217-958
Supplier:   OHAUS CORP.
Fournisseur #:  30499241
Ward's® Precision Balances
Catalog # 470217-958
Supplier:  OHAUS CORP.
Ward's® Precision Balances
Ward's® Precision Balances

220 g, ±0.002 g, Ø 120 mm, 0.001 g, 0.001 g

Price
$2,718.60
Log in pour la disponibilité
Each
Product Details & Documents

Ward's precision balances are perfect for school laboratories, AP classes, or prep-room use. These balances measure in grams and Newtons.

  • One-year manufacturer's warranty
  • ABS top housing
  • Large, removable stainless steel pan
  • Integrated weigh below hook
  • The 220 g capacity model comes with a draft-shield

Dependability and durability make these balances perfect for frequent lab use, mass measurement for solution preparation, quantitative analysis, and more

Balances measure in grams, milligrams, kilograms, ounces and Newtons. An RS-232C interface is available (cord sold separately). The balances are available in a variety of sizes.

Student-friendly features include easy-to-read LCD display and simple four-button operation.

Spécifications
  • Plateau de pesée/taille de la plateforme:
    Ø 120 mm
  • Repeatabilty:
    0.001 g
  • Linearity:
    ±0.002 g
  • Readability:
    0.001 g
  • Weighing Capacity:
    220 g
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.