Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
SDS Binders | Avantor

SDS Binders

SDS Binder with 36" Metal Chain, 50 Protectors/Tabs, Holds up to 600 pages, 3"
Catalog # 470165-246
Supplier:   EMEDCO
Fournisseur #:  SDSB9
SDS Binders
Catalog # 470165-246
Supplier:  EMEDCO
SDS Binders
SDS Binders

SDS Binder with 36" Metal Chain, 50 Protectors/Tabs, Holds up to 600 pages, 3"

Price
191,35 $
Log in pour la disponibilité
Each
Product Details & Documents

SDS Binders keep essential SDS information organized and safe.

  • Binders are clearly labeled
  • Sheet protectors available
  • SDS info safeguarded

The clearly labeled binders make it easy to store and access information.

They are available with and without sheet protectors. It is a sturdy plastic binder protects sheets from use and abuse.

Spécifications
  • Sheet Capacity:
    Holds up to 600 pages
  • Désignation:
    SDS Binder with 36" Metal Chain, 50 Protectors/Tabs
  • Taille:
    3"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.