Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Nylon Burette Brushes | Avantor

Nylon Burette Brushes

Nylon burette brush, for 100 mL burettes, Nylon, 19 mm, Stainless steel, 915 mm
Catalog # 470165-362
Supplier:   Wards
Fournisseur #:  CH0217F
Nylon Burette Brushes
Catalog # 470165-362
Supplier:  Wards
Nylon Burette Brushes
Nylon Burette Brushes

Nylon burette brush, for 100 mL burettes, Nylon, 19 mm, Stainless steel, 915 mm

Price
$6.70
Log in pour la disponibilité
Each
Product Details & Documents

These brushes are available in a variety of sizes.

  • Durable
  • Long-lasting nylon bristles

These durable brushes will keep your burettes and labware clean.

Spécifications
  • Bristle Material:
    Nylon
  • Ø tête de la brosse:
    19 mm
  • Handle Material:
    Stainless steel
  • Désignation:
    Nylon burette brush, for 100 mL burettes
  • Longueur totale:
    915 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.