Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Ward's® Groundwater Simulation System | Avantor

Ward's® Groundwater Simulation System

Groundwater simulation system, 30×15×1.5"
Catalog # 470164-822
Ward's® Groundwater Simulation System
Catalog # 470164-822
Supplier:  
Ward's® Groundwater Simulation System
Ward's® Groundwater Simulation System

Groundwater simulation system, 30×15×1.5"

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
KIT INVESTIGATING GROUNDWATER POLLUTION Catalog #470012-608

Le produit 470012-608 est similaire à 470164-822 mais le fabricant et les spécifications peuvent varier.

Product Details & Documents

The Groundwater Simulation System demonstrates the impact of environmental factors on groundwater resources.

  • Concepts Include Characteristics of Aquifers and Surface Leaching of Pollutants
  • Adding Dye Shows Groundwater Flowlines, the Effects of Pumping Wells, and More
  • Length: 30"
  • Width: 1½"
  • Height: 15"

Teachers can give a single demonstration of basic groundwater principles or utilize the model for numerous hydrogeology labs. Concepts such as porosity and permeability, rate of groundwater flow, characteristics of aquifers, formation of a cone of depression, well contamination, surface leaching of pollutants, and more are brought to life. Teachers can also add dye to show groundwater flow lines, the effects of pumping wells, and the impact of groundwater contamination on freshwater supplies.

The system measures 1½ x 15 x 30".

Ordering information: This kit includes a clear acrylic tank and stand, two plastic recharge bottles with stoppers, four types of sand and gravel, funnel dispenser for tank setup, two 60 cc syringes for dye injection and well pumping, water soluble dye, and all the necessary fittings for system water flow and drainage. Its also includes a user’s guide with operating instructions, suggested demonstrations, and background information.

Spécifications
  • Désignation:
    Groundwater simulation system
  • Dimensions:
    30×15×1.5"
Accessories

Informations sur le produit

  • Catalog #
    Dimensions
    Availability
    Price
  • Deluxe replacement sand set for groundwater simulation, 30.5 lbs.
    Deluxe replacement sand set for groundwater simulation, 30.5 lbs.
    470029-402
    _
    Log in pour la disponibilité
    Kit of 1 - 198,10 $

Informations sur le produit

  • Catalog #
    Dimensions
    Availability
    Price
  • Replacement sand set for groundwater simulation, 22.5 lbs.
    Replacement sand set for groundwater simulation, 22.5 lbs.
    470029-400
    _
    Log in pour la disponibilité
    Kit of 1 - 125,75 $

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.