VWR® Cleanroom Papers
Latex-free paper, Blue, 11×17", 22 lbs.
Catalog # 10769-750
Supplier: VWR International
Jump to:
Product Details & Documents
The cleanroom paper is ideal for documentation in critical environments, where very low particle and ESD generation is important.
- Low particle generation
Cleanroom paper is provided in latex or latex-free variants in a variety of colors.
Spécifications
- Color:Blue
- Désignation:Latex-free paper
- Dimensions:11×17"
- Weight:22 lbs.



