Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
SpillStopper Work Surfaces, Labconco

SpillStopper Work Surfaces, Labconco

Work Surface-LR,RR, 36", 96", Left rear and right rear
Catalog # 10769-412
Supplier:   Labconco
Supplier #:  9501811
SpillStopper Work Surfaces, Labconco
Catalog # 10769-412
Supplier:  Labconco
SpillStopper Work Surfaces, Labconco
SpillStopper Work Surfaces, Labconco

Work Surface-LR,RR, 36", 96", Left rear and right rear

Price
$6,570.00
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

SpillStopper Work Surfaces are molded from a special formulation of corrosion-resistant epoxy resins

Dished and contoured to conform to the interior liner of Protector Hoods. Front edge has a large radius to aerodynamically direct airflow into the hood. Pre-drilled 1.5" (5.8 cm) diameter holes for venting and 2.5" (6.4 cm) diameter holes for plumbing pass-through.

Ordering information: May be ordered with a pre-cut 15.2 x 7.6 cm (6 x 3") oval cupsink cutout. Cupsink is sold separately. SpillStopper Work Surfaces provide support for Protector Premier, XStream, XL, Echo and Airo Laboratory Hoods.

Spécifications
  • Désignation:
    Work Surface-LR,RR
  • Profondeur:
    36"
  • Width:
    96"
  • Cupsink Cutout:
    Left rear and right rear
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.