SpillStopper Work Surfaces, Labconco
Work Surface-LR, 36", 72", Left rear
Catalog # 10769-408
Supplier: Labconco
Supplier #: 9501610
Jump to:
Product Details & Documents
SpillStopper Work Surfaces are molded from a special formulation of corrosion-resistant epoxy resins
Dished and contoured to conform to the interior liner of Protector Hoods. Front edge has a large radius to aerodynamically direct airflow into the hood. Pre-drilled 1.5" (5.8 cm) diameter holes for venting and 2.5" (6.4 cm) diameter holes for plumbing pass-through.
Ordering information: May be ordered with a pre-cut 15.2 x 7.6 cm (6 x 3") oval cupsink cutout. Cupsink is sold separately. SpillStopper Work Surfaces provide support for Protector Premier, XStream, XL, Echo and Airo Laboratory Hoods.
Spécifications
- Désignation:Work Surface-LR
- Profondeur:36"
- Width:72"
- Cupsink Cutout:Left rear



