Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

SpillStopper Work Surfaces, Labconco

Work Surface-RR, 36", 72", Right rear
Catalog # 10769-404
Supplier:   Labconco
 :  9501601
SpillStopper Work Surfaces, Labconco
Catalog # 10769-404
Supplier:  Labconco
SpillStopper Work Surfaces, Labconco
SpillStopper Work Surfaces, Labconco

Work Surface-RR, 36", 72", Right rear

Price
$5,010.00
Log in pour la disponibilité
Each
 
Product Details & Documents

SpillStopper Work Surfaces are molded from a special formulation of corrosion-resistant epoxy resins

Dished and contoured to conform to the interior liner of Protector Hoods. Front edge has a large radius to aerodynamically direct airflow into the hood. Pre-drilled 1.5" (5.8 cm) diameter holes for venting and 2.5" (6.4 cm) diameter holes for plumbing pass-through.

 : May be ordered with a pre-cut 15.2 x 7.6 cm (6 x 3") oval cupsink cutout. Cupsink is sold separately. SpillStopper Work Surfaces provide support for Protector Premier, XStream, XL, Echo and Airo Laboratory Hoods.

Spécifications
  • Désignation:
    Work Surface-RR
  • Profondeur:
    36"
  • Width:
    72"
  • Cupsink Cutout:
    Right rear