Motic BA310 Polarizing Microscope
Product Details & Documents
To meet increasing demands for a dedicated, professional polarizing microscope, Motic introduced the BA310Pol for observation of birefringent samples with efficiency and reliability
The BA310Pol comes standard with Motic’s high quality EC Plan objectives (4x, 10x, 40x S, 60x S) set in a reversed quadruple nosepiece and high-eyepoint N-WF PL10x widefield eyepieces for superb image clarity and field diameter. The hard-coated rotating stage features ball bearings for smooth rotation through 360°, with 1° graduations for quick, precise orientation and reference. The BA310Pol is a versatile system suited for a wide range of petrography, minerology, and material science applications where affordability and ease-of-use are key requirements.
The strain-free CCIS optics, built-up around a sturdy frame with centerable objectives, provide reproducible, high fidelity images. Full polarization is provided through the focusable and centerable Bertrand lens, 360° graduated analyzer for optimum image extinction, and a DIN-compliant compensator slot that accepts all established compensators.
Ordering information: Microscope is supplied with all accessories listed above and micrometer reticles. Contact your Avantor representative to learn more about this and other Motic solutions. All Motic products come with a one-year electrical and five-year mechanical warranty.
Spécifications
- Désignation:BA310Pol Trinocular Polarizing Microscope
- Cat. No.:CA10769-630
- Optical design:Infinity Corrected
- Condenser:Achromat Swing-Out Condenser (NA = 0.9/0.13)
- Objectives:CCIS EC plan achromatic EC PL 4×, 10×, 40× S, 60× S
- Illumination:Halogen
- Magnification:40x to 600x
- Eyepieces:WF 10×/20 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



