Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Cooling Bath Circulators, CC-Range, Huber

CC-905, –90...+200 °C, 460 V, 3~ 60 Hz, 23.82×27.8×44.72", 6.87 gal., 2.0 kW at 0 °C; 2.0 kW at 100 °C; 1.0 kW at −60 °C;, 3 kW, 8.19 gpm (8.7 psi) max., 6.34 gpm (5.07 psi) max., 357.21 lbs.
Catalog # 10220-782
Cooling Bath Circulators, CC-Range, Huber
Catalog # 10220-782
Supplier:  
Cooling Bath Circulators, CC-Range, Huber
Cooling Bath Circulators, CC-Range, Huber

CC-905, –90...+200 °C, 460 V, 3~ 60 Hz, 23.82×27.8×44.72", 6.87 gal., 2.0 kW at 0 °C; 2.0 kW at 100 °C; 1.0 kW at −60 °C;, 3 kW, 8.19 gpm (8.7 psi) max., 6.34 gpm (5.07 psi) max., 357.21 lbs.

Discontinued
Product Details & Documents

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath

The new multi-touch controller Pilot ONE offers a brilliant 5.7" touchscreen with graphic functions and a comfortable navigation menu in 11 languages. All important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favourites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.

CC-range has the following advantages and functions: Pilot ONE controller with Plug and Play technology, Precise temperature control, 5.7“ touchscreen and comfortable menu navigation, Overtemperature and low level protection, Safety class III/FL (DIN 12876), Powerful pressure/suction pump, Programmer with calendar and clock functions, 5-point calibration, RS232 interface and Pt100 connection.

Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves. The units can be used in mini-plants and kilo laboratories, for determining the freezing point, for deep temperature calibration, for petroleum tests, for temperature control of measuring devices and experimental setups as well as for materials testing and quality control. Depending on the model, the equipment is able to meet the highest demands; this is ensured by the professional range of functions available on the Pilot ONE controller, such as a colour TFT display, programmer, Pt100 external probe connection, calibration, calendar/clock functions, autostart, RS232 interface as well as extensive safety and warning functions. One further plus point is the electronic upgrade for function extensions using a unit specific e-grade code. This activates additional functions such as the programmer, TAC cascade controlling, temperature ramps, user menus, calendar start, graphic display and process control. The units are made from high quality stainless steel.

 : Depending on the model, cooling bath circulator could be supplied with a mini-USB cable #54949, bath cover, Adapter nom. dia. 12, dummy plugs, sleeve nuts thread M16x1. Please contact your Avantor representative for standard delivery specification.

 : Note: Suffix w denotes water cooled models, wl denotes air/water cooled models.

Spécifications
  • Modèle:
    CC-905
  • Plage de température:
    –90...+200 °C
  • Heating Capacity:
    3 kW
  • Pump Pressure:
    8.19 gpm (8.7 psi) max.
  • Pump Suction:
    6.34 gpm (5.07 psi) max.
  • W×D×H:
    23.82×27.8×44.72"
  • For Use With:
    460 V, 3~ 60 Hz
  • Weight:
    357.21 lbs.
  • Bath Capacity:
    6.87 gal.
  • Puissance cryo:
    2.0 kW at 0 °C; 2.0 kW at 100 °C; 1.0 kW at −60 °C;